Motion
01987

3M
01987

3MGeneral Purpose Cut-Off Wheel 01987, 3 in x 0
Mi Item #01697176
MFR #01987
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01987

3MGeneral Purpose Cut-Off Wheel 01987, 3 in x 0
Mi Item #01697176
MFR #01987

Mfr description
7100229882 3M GENERAL PURPOSE CUT-OFF
  • For industrial/occupational use only. Not for consumer sale or use.- Rigid, reinforced resin-bonded wheel provides excellent durability - Versatile wheel is suitable for cutting a wide variety of materials - Tough aluminum oxide grains cut fast to enhance productivity - Easy attachment to the appropriate cut-off tool with hub and retainer nut providing a simple and quick replacement of worn discs - Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used - MUST BE USED WITH ANSI-APPROVED FLANGES FOR TYPE 1 CUT-OFF WHEELS AND A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    0.3750 in | 9.53 mm
  • Overall Diameter
    3 in
  • Overall Thickness
    0.04 in
  • Weight
    0.033 lb
  • Wheel Diameter
    3.0000 in
  • Wheel Thickness
    0.0400 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cutting | Grinding
  • Attachment Type
    Retainer Nut
  • Bond Type
    Resin
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Rigid, reinforced resin-bonded wheel provides excellent durability - Versatile wheel is suitable for cutting a wide variety of materials - Tough aluminum oxide grains cut fast to enhance productivity - Easy attachment to the appropriate cut-off tool with hub and retainer nut providing a simple and quick replacement of worn discs - Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used - MUST BE USED WITH ANSI-APPROVED FLANGES FOR TYPE 1 CUT-OFF WHEELS AND A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL
  • Manufacturer Upc Number
    00051131019874
  • Material
    Aluminum Oxide
  • Package Quantity
    50
  • Product Types
    Cut-Off Wheel
  • UPC_NO
    00051131019874
  • Wheel Type
    T1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)