Motion
7100230061 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1 5-.5-.25-2 D220 644D

3M
7100230061 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1 5-.5-.25-2 D220 644D

3M™ Resin Bond Diamond Wheels and Tools, 1V1 5-.5-.25-2 D220 644DI V30
MI ITEM #01697699
MFR #7100230061 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1 5-.5-.25-2 D220 644D
Price$881.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100230061 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1 5-.5-.25-2 D220 644D

3M™ Resin Bond Diamond Wheels and Tools, 1V1 5-.5-.25-2 D220 644DI V30
MI ITEM #01697699
MFR #7100230061 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1 5-.5-.25-2 D220 644D

Mfr description
7100230061 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$881.17/each

Specifications

Dimensions

  • Weight
    0.959 lb

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grit Number
    60
  • Manufacturer Stock Number
    60420011193
  • Manufacturer Upc Number
    00051144802555
  • UPC_NO
    00051144802555

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)