Motion
7100182409 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3Y1, 5X.825X1-1/4, X=3/4

3M
7100182409 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3Y1, 5X.825X1-1/4, X=3/4

3M™ Resin Bond Diamond Wheels and Tools, 3Y1, 5x.825x1-1/4, X=3/4, U=.575 D320 645DI - MMMRBDW52286
MI ITEM #01697709
MFR #7100182409 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3Y1, 5X.825X1-1/4, X=3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100182409 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3Y1, 5X.825X1-1/4, X=3/4

3M™ Resin Bond Diamond Wheels and Tools, 3Y1, 5x.825x1-1/4, X=3/4, U=.575 D320 645DI - MMMRBDW52286
MI ITEM #01697709
MFR #7100182409 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3Y1, 5X.825X1-1/4, X=3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100182409 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060027639
  • UPC_NO
    00638060027639
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    P100
  • Center Hole Diameter
    0.87 in
  • Max Rpm
    8600 rpm
  • Manufacturer Stock Number
    60440206666
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    712.600 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text