Motion
7010354676 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-320X230X110 93DA8

3M
7010354676 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-320X230X110 93DA8

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-320x230x110 93DA80/80 J18VPLF29/601W-75M/S ANSI
MI ITEM #01697773
MFR #7010354676 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-320X230X110 93DA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010354676 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-320X230X110 93DA8

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-320x230x110 93DA80/80 J18VPLF29/601W-75M/S ANSI
MI ITEM #01697773
MFR #7010354676 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-320X230X110 93DA8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010354676 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051115833540
  • UPC_NO
    00051115833540
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P100
  • Manufacturer Stock Number
    60010009086
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    61.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text