Motion
7100113855 3MVITRIFIED GRINDING WHEEL 33VC T1-10X10X4 54A120 H15VPMF604W-50

3M
7100113855 3MVITRIFIED GRINDING WHEEL 33VC T1-10X10X4 54A120 H15VPMF604W-50

3M™Vitrified Grinding Wheel 33VC T1-10x10x4 54A120 H15VPMF604W-50M/S ANSI
MI ITEM #01697864
MFR #7100113855 3MVITRIFIED GRINDING WHEEL 33VC T1-10X10X4 54A120 H15VPMF604W-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100113855 3MVITRIFIED GRINDING WHEEL 33VC T1-10X10X4 54A120 H15VPMF604W-50

3M™Vitrified Grinding Wheel 33VC T1-10x10x4 54A120 H15VPMF604W-50M/S ANSI
MI ITEM #01697864
MFR #7100113855 3MVITRIFIED GRINDING WHEEL 33VC T1-10X10X4 54A120 H15VPMF604W-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100113855 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336022280
  • UPC_NO
    09003336022280
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Abrasive Material
    Ceramic
  • Grade
    Coarse
  • Grit Number
    40
  • Manufacturer Stock Number
    60600103877
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.003 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text