Motion
7100187197 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5N-500X80X203.2-1-2

3M
7100187197 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5N-500X80X203.2-1-2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T5N-500x80x203.2-1-280x17 V60 X13.316 93DA80/80 H15VPMF601W-50M/S ANSI ZN8518
MI ITEM #01697889
MFR #7100187197 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5N-500X80X203.2-1-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100187197 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5N-500X80X203.2-1-2

3M™Cubitron™II Vitrified Grinding Wheel 92VC T5N-500x80x203.2-1-280x17 V60 X13.316 93DA80/80 H15VPMF601W-50M/S ANSI ZN8518
MI ITEM #01697889
MFR #7100187197 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5N-500X80X203.2-1-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100187197 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308647872
  • UPC_NO
    00076308647872
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Manufacturer Stock Number
    60650022035
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    48.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text