Specifications
Dimensions
- Weight7 lb
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.
- Grit NumberP120
- Manufacturer Upc Number09003336169664
- UPC_NO09003336169664
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)