Motion
7100214921 3MVITRIFIED GRINDING WHEEL 92VA T1ESP-350X16X160 V65 U0 93A120J7

3M
7100214921 3MVITRIFIED GRINDING WHEEL 92VA T1ESP-350X16X160 V65 U0 93A120J7

3M™Vitrified Grinding Wheel 92VA T1ESP-350x16x160 V65 U0 93A120 J7V601W-75M/S ANSI
MI ITEM #01697945
MFR #7100214921 3MVITRIFIED GRINDING WHEEL 92VA T1ESP-350X16X160 V65 U0 93A120J7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100214921 3MVITRIFIED GRINDING WHEEL 92VA T1ESP-350X16X160 V65 U0 93A120J7

3M™Vitrified Grinding Wheel 92VA T1ESP-350x16x160 V65 U0 93A120 J7V601W-75M/S ANSI
MI ITEM #01697945
MFR #7100214921 3MVITRIFIED GRINDING WHEEL 92VA T1ESP-350X16X160 V65 U0 93A120J7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100214921 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336169299
  • UPC_NO
    09003336169299
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    5.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text