Overview
Mfr description
7100185789 SCOTCH CASTER CUPS SP906-NA,
- For industrial/occupational use only. Not for consumer sale or use.
- Ideal for use on tables, sofas, and beds that sit on finished surfaces
- Protects most floors including hardwood, carpet, and tile
- Offers reliable floor protection against dents and scratches
- Easy-to-use design stays securely under furniture
- Prevents sliding and helps keep furniture stationary
- Reuse again and again
- Color: Gray
- Size: 2 1/2 inch
- Package Contents: 4/pk
Specifications
- Manufacturer Upc Number00638060272077
- UPC_NO00638060272077
- Minimum Order Quantity6
- Weight0.168 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data