Motion
L-190 SPIDER URETHANE RING

LOVEJOY INC
L-190 SPIDER URETHANE RING

68514428284 Jaw Coupling Spider & Element - Urethane, Snap Wrap Spider - Solid, Straight Jaw
Mi Item #01705920
MFR #L-190 SPIDER URETHANE RING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L-190 SPIDER URETHANE RING

68514428284 Jaw Coupling Spider & Element - Urethane, Snap Wrap Spider - Solid, Straight Jaw
Mi Item #01705920
MFR #L-190 SPIDER URETHANE RING

Mfr description
L-190 SPIDER URETHANE RING 28284
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    L190
  • Element Thickness
    .880 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    5.1800 in
  • Weight
    0.24 lbs

Details

  • Color
    Blue
  • Element Durometer
    90-95 Shore A
  • Element Material
    Urethane
  • Element Type
    Snap Wrap Spider-Solid
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    68514428284
  • Manufacturer Upc Number
    685144282842
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SW
  • Torque Capacity
    2592 in
  • UPC_NO
    685144282842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)