Motion
SL04140-PP
Cylindrical Roller Bearing - Straight, 140 mm ID, 200 mm OD, 80 mm Width, C0 Internal Clearance
MI ITEM #01706801
MFR #SL04140-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 140 mm ID, 200 mm OD, 80 mm Width, C0 Internal Clearance
MI ITEM #01706801
MFR #SL04140-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SL04140-PP CYLINDRICAL ROLLER

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Operating Temperature Range
    -20 to +80 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    1900 rpm
  • Finish Coating
    Uncoated
  • Closure Type
    Sealed
  • Inner Ring Width
    80 mm
  • Fillet Radius
    0.6 mm
  • Series
    SL04
  • Weight
    19.96 lbs
  • UPC_NO
    4012802135084
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text