Motion
NUB312E.M1.C3

FAG (SCHAEFFLER)
NUB312E.M1.C3

Cylindrical Roller Bearing - Straight, C3 Internal Clearance
Mi Item #01748433
MFR #NUB312E.M1.C3
Price$1,230.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUB312E.M1.C3

Cylindrical Roller Bearing - Straight, C3 Internal Clearance
Mi Item #01748433
MFR #NUB312E.M1.C3

Mfr description
NUB312-E-XL-M1-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,230.50/each

Specifications

Dimensions

  • Weight
    4.84 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NUB3
  • UPC_NO
    4012801995146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)