Motion
CJ38/45B PM 35MM RSB

LOVEJOY INC
CJ38/45B PM 35MM RSB

Jaw Coupling Hub - Cplg Size: 38/45, Curved Jaw, 35 mm Bore, Finished w/ No Keyway, Aluminum, Powdered Metal Material
Mi Item #01782637
MFR #CJ38/45B PM 35MM RSB
Price$84.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ38/45B PM 35MM RSB

Jaw Coupling Hub - Cplg Size: 38/45, Curved Jaw, 35 mm Bore, Finished w/ No Keyway, Aluminum, Powdered Metal Material
Mi Item #01782637
MFR #CJ38/45B PM 35MM RSB

Mfr description
CJ38/45B-HUB-PM-35MM-RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.19/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Coupling Overall Length
    2.5900 in, 65.79 mm
  • Coupling Size
    38/45
  • Coupling Size Code
    38/45
  • Outside Diameter
    3.1500 in
  • Weight
    3.50 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Aluminum, Powdered Metal
  • Hub Style
    B
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    7100 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    7170 in
  • Torque Rating (in-lb)
    3360 in-lbs
  • UPC_NO
    685144608826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)