Motion
1679
AC Parallel Gear Motor - 5 :1 Ratio, 1/7 hp, 230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face Mount, 0.78 A - Full Load Current
MI ITEM #01782648
MFR #1679
Price$1,116.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 5 :1 Ratio, 1/7 hp, 230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face Mount, 0.78 A - Full Load Current
MI ITEM #01782648
MFR #1679

Mfr description
1679 1/7.5HP 280 TEFC 230 42R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,116.85/each

Specifications

Dimensions

  • Gear Ratio
    5 :1
  • Overhung Load
    300 lbs
  • Weight
    15.30 lbs

Details

  • Capacitor
    494 01002 Required (Sold Separately)
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.78 A
  • Full Load Torque
    25 in/lb
  • Harmonization Code
    8501.40.3020
  • Input Horsepower
    1/7 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Face
  • NEMA Frame
    42R
  • Output RPM
    280.0 rpm
  • Shaft Type
    Parallel
  • Stage
    1
  • Standards Met
    CSA, CURUS, RoHS, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)