Motion
5261
AC Right Angle Gear Motor - 80:1 Ratio, 1/6 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 2.00 A - Full Load Current
Mi Item #01783120
MFR #5261
Price$1,207.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 80:1 Ratio, 1/6 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 2.00 A - Full Load Current
Mi Item #01783120
MFR #5261

Mfr description
1/6 21 N5261 TENV 115 42R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,207.98/each

Specifications

Dimensions

  • Gear Ratio
    80:1
  • Overhung Load
    200 lbs
  • Weight
    17.50 lbs

Details

  • Capacitor
    494 28281 Required (Sold Separately)
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.00 A
  • Full Load Torque
    278 in/lb
  • Harmonization Code
    8501.40.3020
  • Input Horsepower
    1/6 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face / Foot
  • NEMA Frame
    42R
  • Output RPM
    21.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    2
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Supply Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)