Motion
S-526-UY
6.0000 in Wheel Diameter, 2.0000 in Face Width, 900 lbs Load Capacity
MI ITEM #01812702
MFR #S-526-UY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Wheel Diameter, 2.0000 in Face Width, 900 lbs Load Capacity
MI ITEM #01812702
MFR #S-526-UY

Mfr description
S-526-UY SWIVEL CASTER 52 6X2 UNILAST
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Overall Height
    7-1/2 in
  • Weight
    6 lbs
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    900 lbs
  • Product Type
    Plate Casters
  • Series
    52
  • Type
    Unilast

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)