Motion
NCF 2948 CV/C3

SKF
NCF 2948 CV/C3

Cylindrical roller bearings, single row, full complement - Straight, 240 mm ID, 320 mm OD, 48 mm Width, C3 Internal Clearance
MI ITEM #01848081
MFR #NCF 2948 CV/C3
List Price$9,745.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 2948 CV/C3

Cylindrical roller bearings, single row, full complement - Straight, 240 mm ID, 320 mm OD, 48 mm Width, C3 Internal Clearance
MI ITEM #01848081
MFR #NCF 2948 CV/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,745.49/each for your price

Overview

Mfr description
NCF 2948 CV/C3 BRG

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C3
  • Flanges
    (1) Outer Ring, (2) Inner Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    Not Rated
  • Lubrication Type
    Non-Lubricated
  • Seal Type
    Open
  • Max Rpm
    1100 rpm
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Cage Type
    None
  • Finish Coating
    None
  • Closure Type
    Open
  • Fillet Radius
    2 mm
  • Series
    29
  • Weight
    23.37 lbs
  • Manufacturer Upc Number
    7316572382059
  • UPC_NO
    7316572382059
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text