Overview
Mfr description
L075NP (25 PACK) SPIDERS
Specifications
- Coupling Size CodeL075
- Element MaterialNitrile (Buna-N)
- SeriesL
- Weight0.75 lbs
- Manufacturer Upc Number698672117456
- UPC_NO698672117456
- Product TypeJaw Coupling Spiders & Elements
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data