Specifications
Dimensions
- Coupling Size CodeL099
- Weight1.75 lbs
Details
- Element MaterialNitrile (Buna-N)
- Manufacturer Upc Number698672117470
- Product TypeJaw Coupling Spiders & Elements
- SeriesL
- UPC_NO698672117470
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)