Motion
L22542MM

TB WOODS
L22542MM

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 42 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01853936
MFR #L22542MM
Price$310.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L22542MM

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 42 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01853936
MFR #L22542MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$310.96/each

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Coupling Overall Length
    5.38 in
  • Coupling Size Code
    L225
  • Keyway Size
    12 mm x 3.3 mm
  • Length Through Bore
    2.19 in
  • Outside Diameter
    5.00 in
  • Weight
    9.11 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672052641
  • Material
    Cast Iron
  • Max Rpm
    4600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672052641

Overview

Mfr description
L-225 X 42MM 12 X 3.3 KW HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought