Motion
L15030MM

TB WOODS
L15030MM

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #01853947
MFR #L15030MM
Price$142.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L15030MM

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #01853947
MFR #L15030MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.52/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Coupling Overall Length
    4.5000 in
  • Coupling Size Code
    L150
  • Hub End Diameter
    3-3/4 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    4.15 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Jaw Type
    Straight
  • Material
    Sinter Carbon Steel
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    3708 in
  • UPC_NO
    698672050210

Overview

Mfr description
L-150 X 30MM 8 X 3.3 KW HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought