Motion
L09925MM

TB WOODS
L09925MM

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 25 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01853954
MFR #L09925MM
List Price$61.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L09925MM

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 25 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01853954
MFR #L09925MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.74/each for your price

Overview

Mfr description
L-099 X 25MM 8 X 3.3 KW HUB

Specifications

  • Coupling Size Code
    L099
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    25 mm
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    2.5300 in
  • Length Through Bore
    1.06 in
  • Coupling Overall Length
    2.88 in
  • Max Rpm
    7000 rpm
  • Keyway Size
    8 mm x 3.3 mm
  • Series
    L
  • Manufacturer Upc Number
    698672047456
  • UPC_NO
    698672047456
  • Weight
    1.21 lbs
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text