Motion
L09920MM

TB WOODS
L09920MM

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 20 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01853955
MFR #L09920MM
Your Price$53.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L09920MM

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 20 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01853955
MFR #L09920MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.68/each(List $61.74)

Overview

Mfr description
L-099 X 20MM 6 X 2.8 KW HUB

Specifications

  • Coupling Size Code
    L099
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    20 mm
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    2.5300 in
  • Length Through Bore
    1.06 in
  • Coupling Overall Length
    2.88 in
  • Max Rpm
    7000 rpm
  • Keyway Size
    6 mm x 2.8 mm
  • Series
    L
  • Manufacturer Upc Number
    698672047395
  • UPC_NO
    698672047395
  • Weight
    1.21 lbs
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text