Motion
L09018MM

TB WOODS
L09018MM

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 18 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #01853966
MFR #L09018MM
Price$29.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L09018MM

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 18 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #01853966
MFR #L09018MM

Mfr description
L-090 X 18MM 6 X 2.8 KW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.00/each

Specifications

Dimensions

  • Bore Diameter
    18 mm
  • Coupling Overall Length
    2.1300 in
  • Coupling Size Code
    L090
  • Hub End Diameter
    2.11 in
  • Length Through Bore
    0.8100 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.63 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Jaw Type
    Straight
  • Material
    Sinter Carbon Steel
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    401 in
  • UPC_NO
    698672046497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)