Motion
L09012MM

TB WOODS
L09012MM

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 12 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #01853968
MFR #L09012MM
Your Price$27.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L09012MM

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 12 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #01853968
MFR #L09012MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.62/each(List $31.77)

Overview

Mfr description
L-090 X 12MM 4 X 1.8 KW HUB

Specifications

  • Coupling Size Code
    L090
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    12 mm
  • Jaw Type
    Straight
  • Hub Material
    Powdered Metal
  • Outside Diameter
    2.1100 in
  • Length Through Bore
    0.8100 in
  • Coupling Overall Length
    2.1300 in
  • Hub End Diameter
    2.11 in
  • Torque Capacity
    401 in
  • Max Rpm
    9000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    698672046145
  • Weight
    0.63 lbs
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text