Motion
L0708MMNK

TB WOODS
L0708MMNK

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 8 mm Bore, Finished w/ No Keyway, Steel Material
MI ITEM #01853972
MFR #L0708MMNK
List Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L0708MMNK

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 8 mm Bore, Finished w/ No Keyway, Steel Material
MI ITEM #01853972
MFR #L0708MMNK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.03/each for your price

Overview

Mfr description
L-070 X 8MM NO KEYWAY HUB

Specifications

  • Coupling Size Code
    L070
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    8 mm
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    1.3600 in
  • Length Through Bore
    0.75 in
  • Coupling Overall Length
    2.00 in
  • Max Rpm
    14000 rpm
  • Keyway Size
    No Keyway
  • Series
    L
  • Manufacturer Upc Number
    698672045124
  • UPC_NO
    698672045124
  • Weight
    0.23 lbs
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text