Motion
L07058NK

TB WOODS
L07058NK

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.6250 in Bore, Finished w/ No Keyway, Steel Material
Mi Item #01853973
MFR #L07058NK
Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L07058NK

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.6250 in Bore, Finished w/ No Keyway, Steel Material
Mi Item #01853973
MFR #L07058NK

Mfr description
L-070 X 5/8 NO KEYWAY HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.56/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Coupling Overall Length
    2.00 in
  • Coupling Size Code
    L070
  • Keyway Size
    No Keyway
  • Length Through Bore
    0.75 in
  • Outside Diameter
    1.3600 in
  • Weight
    0.23 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672044950
  • Material
    Sinter Carbon Steel
  • Max Rpm
    14000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672044950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)