Motion
L07014

TB WOODS
L07014

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.2500 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #01853976
MFR #L07014
Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L07014

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.2500 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #01853976
MFR #L07014

Mfr description
L-070 X 1/4 1/8 X 1/16 KW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.14/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Coupling Overall Length
    2.00 in
  • Coupling Size Code
    L070
  • Keyway Size
    1/8 in x 1/16 in
  • Length Through Bore
    0.75 in
  • Outside Diameter
    1.3600 in
  • Weight
    0.23 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672044837
  • Material
    Sinter Carbon Steel
  • Max Rpm
    14000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672044837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)