Motion
L0507MMNK

TB WOODS
L0507MMNK

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 7 mm Bore, Finished w/ No Keyway, Steel Material
MI ITEM #01853978
MFR #L0507MMNK
Price$11.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L0507MMNK

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 7 mm Bore, Finished w/ No Keyway, Steel Material
MI ITEM #01853978
MFR #L0507MMNK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.94/each

Specifications

Dimensions

  • Bore Diameter
    7 mm
  • Coupling Overall Length
    1.72 in
  • Coupling Size Code
    L050
  • Keyway Size
    No Keyway
  • Length Through Bore
    0.63 in
  • Outside Diameter
    1.0800 in
  • Weight
    0.11 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672044523
  • Material
    Sinter Carbon Steel
  • Max Rpm
    18000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672044523

Overview

Mfr description
L-050 X 7MM NO KEYWAY HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text