Motion
L09025MM

TB WOODS
L09025MM

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 25 mm Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #01853986
MFR #L09025MM
Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L09025MM

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 25 mm Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #01853986
MFR #L09025MM

Mfr description
L-090 X 25MM 8 X 3.3 KW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.70/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Coupling Overall Length
    2.13 in
  • Coupling Size Code
    L090
  • Keyway Size
    8 mm x 3.3 mm
  • Length Through Bore
    0.81 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.63 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672046589
  • Material
    Sinter Carbon Steel
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672046589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)