Motion
L19038MM

TB WOODS
L19038MM

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 38 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01853993
MFR #L19038MM
Your Price$216.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L19038MM

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 38 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01853993
MFR #L19038MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$216.21/each(List $248.64)

Overview

Mfr description
L-190 X 38MM 10 X 3.3 KW HUB

Specifications

  • Coupling Size Code
    L190
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    38 mm
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    4.50 in
  • Length Through Bore
    1.94 in
  • Coupling Overall Length
    4.88 in
  • Max Rpm
    5000 rpm
  • Keyway Size
    10 mm x 3.3 mm
  • Series
    L
  • Manufacturer Upc Number
    698672050920
  • UPC_NO
    698672050920
  • Weight
    6.93 lbs
  • Material
    Cast Iron
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text