Motion
L07538

TB WOODS
L07538

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 0.3750 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #01853996
MFR #L07538
Price$19.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L07538

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 0.3750 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #01853996
MFR #L07538

Mfr description
L-075 X 3/8 1/8 X 1/16 KW HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.15/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Coupling Overall Length
    2.13 in
  • Coupling Size Code
    L075
  • Keyway Size
    3/32 in x 3/64 in
  • Length Through Bore
    0.81 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.46 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672046015
  • Material
    Sinter Carbon Steel
  • Max Rpm
    11000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672046015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)