Motion
L276114

TB WOODS
L276114

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 1.2500 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #01854003
MFR #L276114
Price$650.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L276114

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 1.2500 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #01854003
MFR #L276114

Mfr description
L-276 X 1 1/4 1/4 X 1/8 KW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$650.74/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Coupling Overall Length
    7.88 in
  • Coupling Size Code
    L276
  • Keyway Size
    1/4 in x 1/8 in
  • Length Through Bore
    3.13 in
  • Outside Diameter
    6.19 in
  • Weight
    15.50 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672052900
  • Material
    Cast Iron
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672052900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)