Motion
L22538MM

TB WOODS
L22538MM

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 38 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01854017
MFR #L22538MM
Price$310.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L22538MM

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 38 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01854017
MFR #L22538MM

Mfr description
L-225 X 38MM 10 X 3.3 KW HUB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.96/each

Specifications

Dimensions

  • Bore Diameter
    38 mm
  • Coupling Overall Length
    5.38 in
  • Coupling Size Code
    L225
  • Keyway Size
    10 mm x 3.3 mm
  • Length Through Bore
    2.19 in
  • Outside Diameter
    5.00 in
  • Weight
    9.11 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672052573
  • Material
    Cast Iron
  • Max Rpm
    4600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672052573

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)