Motion
L22515/16

TB WOODS
L22515/16

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 0.9375 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01854023
MFR #L22515/16
Your Price$262.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L22515/16

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 0.9375 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01854023
MFR #L22515/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$262.56/each(List $301.94)

Overview

Mfr description
L-225 X 15/16 STD 1/4 X 1/8 KW HUB

Specifications

  • Coupling Size Code
    L225
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.9375 in
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    5.00 in
  • Length Through Bore
    2.19 in
  • Coupling Overall Length
    5.38 in
  • Max Rpm
    4600 rpm
  • Keyway Size
    1/4 in x 1/8 in
  • Series
    L
  • Manufacturer Upc Number
    698672119078
  • UPC_NO
    698672119078
  • Weight
    9.11 lbs
  • Material
    Cast Iron
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text