Motion
L22534NK

TB WOODS
L22534NK

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 0.7500 in Bore, Finished w/ No Keyway, Cast Iron Material
MI ITEM #01854027
MFR #L22534NK
Price$284.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L22534NK

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 0.7500 in Bore, Finished w/ No Keyway, Cast Iron Material
MI ITEM #01854027
MFR #L22534NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$284.16/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Overall Length
    5.38 in
  • Coupling Size Code
    L225
  • Keyway Size
    No Keyway
  • Length Through Bore
    2.19 in
  • Outside Diameter
    5.00 in
  • Weight
    9.11 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672052511
  • Material
    Cast Iron
  • Max Rpm
    4600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672052511

Overview

Mfr description
L22534NK HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text