Motion
L19011116

TB WOODS
L19011116

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 1.6875 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01854029
MFR #L19011116
Price$256.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L19011116

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 1.6875 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01854029
MFR #L19011116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$256.09/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Coupling Overall Length
    4.88 in
  • Coupling Size Code
    L190
  • Keyway Size
    3/8 in x 3/16 in
  • Length Through Bore
    1.94 in
  • Outside Diameter
    4.50 in
  • Weight
    6.93 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672119061
  • Material
    Cast Iron
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672119061

Overview

Mfr description
L-190 X 1 11/16 3/8 X 3/16 KW HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text