Motion
L10018MM

TB WOODS
L10018MM

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 18 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #01854047
MFR #L10018MM
Your Price$79.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L10018MM

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 18 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #01854047
MFR #L10018MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.43/each(List $91.36)

Overview

Mfr description
L-100 X 18MM 6 X 2.8 KW HUB

Specifications

  • Coupling Size Code
    L100
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    18 mm
  • Jaw Type
    Straight
  • Hub Material
    Powdered Metal
  • Outside Diameter
    2.5300 in
  • Length Through Bore
    1.3800 in
  • Coupling Overall Length
    3.5000 in
  • Hub End Diameter
    2.53 in
  • Torque Capacity
    1134 in
  • Max Rpm
    7000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    698672048019
  • Weight
    1.48 lbs
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text