Motion
L10019MM

TB WOODS
L10019MM

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 19 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01854054
MFR #L10019MM
List Price$91.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L10019MM

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 19 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01854054
MFR #L10019MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.36/each for your price

Overview

Mfr description
L-100 X 19MM 6 X 2.8 KW HUB

Specifications

  • Coupling Size Code
    L100
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    19 mm
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    2.5300 in
  • Length Through Bore
    1.38 in
  • Coupling Overall Length
    3.50 in
  • Max Rpm
    7000 rpm
  • Keyway Size
    6 mm x 2.8 mm
  • Series
    L
  • Manufacturer Upc Number
    698672048095
  • UPC_NO
    698672048095
  • Weight
    1.48 lbs
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text