Motion
L09012NK

TB WOODS
L09012NK

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 0.5000 in Bore, Finished w/ No Keyway, Steel Material
MI ITEM #01854075
MFR #L09012NK
Price$28.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L09012NK

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 0.5000 in Bore, Finished w/ No Keyway, Steel Material
MI ITEM #01854075
MFR #L09012NK

Mfr description
L-090 X 1/2 NO KEYWAY HUB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.43/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Overall Length
    2.13 in
  • Coupling Size Code
    L090
  • Keyway Size
    No Keyway
  • Length Through Bore
    0.81 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.63 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672046152
  • Material
    Sinter Carbon Steel
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672046152

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)