Motion
L276218

TB WOODS
L276218

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01854079
MFR #L276218
List Price$631.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L276218

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01854079
MFR #L276218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$631.86/each for your price

Overview

Mfr description
L-276 X 2 1/8 1/2 X 1/4 KW HUB

Specifications

  • Coupling Size Code
    L276
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    2.1250 in
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    6.19 in
  • Length Through Bore
    3.13 in
  • Coupling Overall Length
    7.88 in
  • Max Rpm
    4200 rpm
  • Keyway Size
    1/2 in x 1/4 in
  • Series
    L
  • Manufacturer Upc Number
    698672053211
  • UPC_NO
    698672053211
  • Weight
    15.50 lbs
  • Material
    Cast Iron
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text