Motion
L10035MM

TB WOODS
L10035MM

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 35 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #01854080
MFR #L10035MM
Price$81.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L10035MM

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 35 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #01854080
MFR #L10035MM

Mfr description
L-100 X 35MM 10 X 3.3 KW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.84/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Coupling Overall Length
    3.5000 in
  • Coupling Size Code
    L100
  • Hub End Diameter
    2.53 in
  • Length Through Bore
    1.3800 in
  • Outside Diameter
    2.5300 in
  • Weight
    1.48 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Jaw Type
    Straight
  • Material
    Sinter Carbon Steel
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    1134 in
  • UPC_NO
    698672048606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)