Motion
L11022MM

TB WOODS
L11022MM

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 22 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01854082
MFR #L11022MM
Price$111.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L11022MM

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 22 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01854082
MFR #L11022MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.87/each

Specifications

Dimensions

  • Bore Diameter
    22 mm
  • Coupling Overall Length
    4.23 in
  • Coupling Size Code
    L110
  • Keyway Size
    6 mm x 2.8 mm
  • Length Through Bore
    1.69 in
  • Outside Diameter
    3.33 in
  • Weight
    2.95 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672049085
  • Material
    Sinter Carbon Steel
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672049085

Overview

Mfr description
L-110 X 22MM 6 X 2.8 KW HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought