Motion
L276134

TB WOODS
L276134

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 1.7500 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01854085
MFR #L276134
Price$650.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L276134

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 1.7500 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01854085
MFR #L276134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$650.74/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Coupling Overall Length
    7.88 in
  • Coupling Size Code
    L276
  • Keyway Size
    3/8 in x 3/16 in
  • Length Through Bore
    3.13 in
  • Outside Diameter
    6.19 in
  • Weight
    15.50 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672053013
  • Material
    Cast Iron
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672053013

Overview

Mfr description
L-276 X 1 3/4 3/8 X 3/16 KW HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text