Motion
L10016MM

TB WOODS
L10016MM

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 16 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01854087
MFR #L10016MM
Price$81.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L10016MM

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 16 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01854087
MFR #L10016MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.84/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Coupling Overall Length
    3.50 in
  • Coupling Size Code
    L100
  • Keyway Size
    5 mm x 2.3 mm
  • Length Through Bore
    1.38 in
  • Outside Diameter
    2.5300 in
  • Weight
    1.48 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672047920
  • Material
    Sinter Carbon Steel
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672047920

Overview

Mfr description
L-100 X 16MM 5 X 2.3 KW HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought