Motion
L07516MM

TB WOODS
L07516MM

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 16 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01854091
MFR #L07516MM
Your Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L07516MM

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 16 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01854091
MFR #L07516MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.00/each(List $20.71)

Overview

Mfr description
L-075 X 16MM 5 X 2.3 KW HUB

Specifications

  • Coupling Size Code
    L075
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    16 mm
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    1.7500 in
  • Length Through Bore
    0.81 in
  • Coupling Overall Length
    2.13 in
  • Max Rpm
    11000 rpm
  • Keyway Size
    5 mm x 2.3 mm
  • Series
    L
  • Manufacturer Upc Number
    698672045551
  • UPC_NO
    698672045551
  • Weight
    0.46 lbs
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text