Motion
L07011/16

TB WOODS
L07011/16

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.6875 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01854109
MFR #L07011/16
Your Price$15.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L07011/16

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.6875 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01854109
MFR #L07011/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.67/each(List $18.03)

Overview

Mfr description
L-070 X 11/16 3/16 X 3/32 KW HUB

Specifications

  • Coupling Size Code
    L070
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.6875 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    1.3600 in
  • Length Through Bore
    0.75 in
  • Coupling Overall Length
    2.00 in
  • Max Rpm
    14000 rpm
  • Keyway Size
    3/16 in x 3/32 in
  • Series
    L
  • Manufacturer Upc Number
    698672044776
  • UPC_NO
    698672044776
  • Weight
    0.23 lbs
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text