Motion
L0509/16

TB WOODS
L0509/16

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 0.5625 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01854110
MFR #L0509/16
List Price$11.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L0509/16

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 0.5625 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #01854110
MFR #L0509/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.59/each for your price

Overview

Mfr description
L-050 X 9/16 1/8 X 1/16 KW HUB

Specifications

  • Coupling Size Code
    L050
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.5625 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    1.0800 in
  • Length Through Bore
    0.63 in
  • Coupling Overall Length
    1.72 in
  • Max Rpm
    18000 rpm
  • Keyway Size
    1/8 in x 1/16 in
  • Series
    L
  • Manufacturer Upc Number
    698672118941
  • UPC_NO
    698672118941
  • Weight
    0.11 lbs
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text