Motion
RRS190 HUB 3/4 N/KW

LOVEJOY INC
RRS190 HUB 3/4 N/KW

Jaw Coupling Hub - Cplg Size: RRS190, Straight Jaw, 0.7500 in Bore, RSB, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #01949951
MFR #RRS190 HUB 3/4 N/KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS190 HUB 3/4 N/KW

Jaw Coupling Hub - Cplg Size: RRS190, Straight Jaw, 0.7500 in Bore, RSB, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #01949951
MFR #RRS190 HUB 3/4 N/KW

Mfr description
RRS190 HUB 3/4 N/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Overall Length
    10.8800 in, 7.3800 in, 8.8800 in
  • Coupling Size Code
    RRS190
  • Hub End Diameter
    4 in
  • Length Through Bore
    1.9400 in
  • Outside Diameter
    4.5000 in
  • Weight
    6.00 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene
  • Jaw Type
    Straight
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Torque Capacity
    1728 in
  • UPC_NO
    685144452733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)