Motion
K01314
Oil Base Spray Primer - Platinum, 12 oz Container, Exterior, Interior, Lacquer, Flat Finish, Enamel, 15 ft² Coverage Range, 12 to 30 min Dry Time
MI ITEM #01951406
MFR #K01314
Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Primer - Platinum, 12 oz Container, Exterior, Interior, Lacquer, Flat Finish, Enamel, 15 ft² Coverage Range, 12 to 30 min Dry Time
MI ITEM #01951406
MFR #K01314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$10.95/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    15 ft²

Details

  • Base Type
    Lacquer
  • Color
    Platinum
  • Color Family
    Metallic
  • Direct To Metal
    Direct To Metal
  • Dry Time
    12 to 30 min
  • Exposure
    Exterior, Interior
  • Finish
    Flat
  • Manufacturer Upc Number
    075577000746
  • Max Application Temperature
    +120 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    6
  • Quick Drying
    Quick-Dry
  • Resin Type
    Enamel
  • Surface
    Abrasive Blasted Steel
  • UPC_NO
    075577000746
  • Volatile Organic Compound Content
    810 g/L

Overview

Mfr description
K01314A07 PLATINUM PRIMER
  • No recoat window, recoat anytime
  • Dries to touch in 8 minutes
  • Hard, protective, durable finish
  • High-gloss finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought